Shop All Bathroom Fans
Johnson Controls
Vertical Condenser Fan Speed Control, 208 to 480VAC
Mfr # P66BAB-5C
Zoro # G6713707
product price: $1,060.33
/ea
Free Shipping & Returns
$1,060.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 208 to 480VAC
- Mounting Location Vertical
- Includes Gaskets, Low Voltage Wire Leads
- Phase 1
- Housing Material Galvanized steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P66BAB-5C
- Zoro # G6713707
- Country of Origin Mexico
- Category Bathroom Fans
Dimensions
Overall Height | 6 3/4 in |
Overall Width | 4 13/16 in |
Overall Depth | 4 1/8 in |
Capillary Tube Length | 5 ft |
Description
Fan Speed Control, Maximum Control Pressure Setpoint 250 psig, Minimum Control Pressure Setpoint 190 psig, Maximum Temperature Setting 130 Degrees F, Minimum Temperature Setting -40 Degrees F, Input Voltage 208 to 480V AC, Electrical Connection Type Quick Connect Terminals, Condenser Connection 1/4 in, Output Current 8 A, Capillary Tube Length 5 ft, Contact Form SPST, Input Sensor Type Pressure Sensor, Number of Inputs Pressure Sensor (2), Number of Pressure Sensors Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Heavy Duty Recovery Machine With 50Lb Dot Tank (69365)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-415A)
- ESSICK AIR 4PK Humidifier Filter (HDC12)
- GOODMAN Ptac Wall Sleeve (PWHK01G70)
- BROAN-NUTONE Humidity Control Switch (P82W)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light (HB80RL)
- BROAN Exhaust Fan, Selectable 50-80-110 CFM, DC, Energy Star® Certified (AE50110DC)
- NAUTILUS Fan Exhaust Bath 70Cfm (671)
- BROAN Rcsd Fan, 4In Duct Dia, Galv Steel, 120 V (744LED)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE110)
- NAUTILUS Ventltn Fan W/Lght 50Cfm (678)
- Johnson Controls Bathroom Fans