Shop All Pneumatic Control Accessories
Johnson Controls
Valve Mounting Kit
Mfr # MP8000-6201
Zoro # G6785676
product price: $52.94
/ea
$52.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. VG2000 Valves- MP82-85, 2 1/2 in T0 4 in
- Includes (2) Stem Hex Jam Nuts, Locknut
- Accessory Type Valve Mounting Kit
- Compatible Valve Size 2 1/2 in, 3 in, 4 in
- Compatible Manufacturer Model Number MP82, MP83, MP84, MP85, V-5252, V-5462, V-5842, VG2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # MP8000-6201
- Zoro # G6785676
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Compatible Valve Size | 2 1/2 in, 3 in, 4 in |
Details
Item | Actuator Mounting Kit |
For Use With | Mfr. No. VG2000 Valves- MP82-85, 2 1/2 in T0 4 in |
Includes | (2) Stem Hex Jam Nuts, Locknut |
Accessory Type | Valve Mounting Kit |
Compatible Manufacturer Model Number | MP82, MP83, MP84, MP85, V-5252, V-5462, V-5842, VG2000 |
Product Type | Mounting Kit |
Compatible Product Type | Pneumatic Valve Actuators |
Description
Actuator Mounting Kit, Compatible Manufacturer Model Number MP82, MP83, MP84, MP85, V-5252, V-5462, V-5842, VG2000, Compatible Product Type Pneumatic Valve Actuators, Compatible Valve Size 2 1/2 in, 3 in, 4 in, Includes (2) Stem Hex Jam Nuts, Locknut, Product Type Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.97, Prtcl, 30x48x5.875" (H25G1X1)
- TPI Portable Electric Heater, 45KW/480V, 3 PH (FES-4548-3)
- HONEYWELL Trn2427T1 24" X 27" X 5" (TRN2427T1)
- ARMSTRONG PUMPS O-Ring Epdm 7.484Idx139Cs (AS1270-264)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CP)
- JOHNSON CONTROLS Wmr/Clr Temp Sen 1K Pt, Wall Mount (TE-68PT-1N00S)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-605)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1003)
- JOHNSON CONTROLS Replacement Spring (D-9502-609)
- JOHNSON CONTROLS Temperature Actuated Pneumatic Switch (A40FA-1C)
- JOHNSON CONTROLS Flare Valve (V-3752-6008)
- Johnson Controls Pneumatic Control Accessories