Shop All Zone Valves and Accessories
Johnson Controls
Valve, Less Actuator 1/2In, N.O. Flare
Mfr # VB-3766-1
Zoro # G6880937
Free Shipping & Returns
$292.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Offset
- Connection Type Flare
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VB-3766-1
- Zoro # G6880937
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Width | 3 3/8 in |
Height | 2 1/2 in |
Depth | 1 |
Overall Height | 2 1/2 in |
Port Connection Size | 1/2 in |
Overall Depth | 1 in |
Overall Length | 3 3/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, Application Fan Coils, Chilled/Hot Water Control, Perimeter Radiation, Reheat Coils, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Air Purifier (1PAPUV27)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 13 Plates -Domestic Heating 130k BTU (CBH16-13H)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 14,500 BtuH (SH15M30A)
- WHIRLPOOL Energy Star 6,000 BTU 115V Window-Mounted Air Conditioner (WHAW061CW)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2 In, (F)NPT (VG7441ST)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7443ET)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842GT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7241RT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- Johnson Controls Zone Valves and Accessories