Shop All Valve Actuators
Johnson Controls
Valve Actuator, 89 in.-lb. Torque
Mfr # VA9310-HGA-2
Zoro # G3964095
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Cycle Time 35 sec
- Ambient Temp. Range -22 Degrees to 140 Degrees F
- For Use With VG1000 Ball Valves
- Electrical Connections Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA9310-HGA-2
- Zoro # G3964095
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Electrical Lead Length | 4 ft |
Stroke Length | Not Rated |
Overall Width | 6 3/4 in |
Overall Depth | 3 5/16 in |
Description
Electric Ball Valve Actuator, Compatible Brand Johnson Controls, Compatible Manufacturer Model Number VG1841DN+910HGA, VG1841DP+910HGA, VG1841DR+910HGA, VG1841EP+910HGA, VG1841ER+910HGA, VG1841ES+910HGA, VG1841FR+910HGA, VG1841FS+910HGA, VG1841FT+910HGA, Compatible Series VG1000, Control Signal Floating Point, On/Off, Proportional, Cycle Time 35 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Electrical Leads Electrical Leads Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO COPY 0 3 in. PVC DWV H x H x FPT Cleanout Plug Tee (C4814HD3)
- APACHE Part F Male Aluminum Cam/Groove, 2" (50400250)
- PRO PRODUCTS Water Softener Cleaner (SM12N)
- KOHLER Venza 1H P/B Vlv Fct Trim Matte Black (TS28129-4-BL)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Proportional, 24VAC (VA-4233-GGC-2)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., On-Off, 24VAC (VA-4233-BGC-2)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Proportional, 24VAC (VA9203-GGA-2Z)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9208-GGA-2)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Floating, 24VAC (VA9203-AGA-2Z)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA-7010-8002)
- SIEMENS Valve Actuator, 24V, Spring Return (SKD62U)
- Johnson Controls Valves