Shop All Electrically Actuated Ball Valves
Johnson Controls
Valve 3/4" 3W Ball Valve 7.4Cv
Mfr # VG1841BL
Zoro # G3221753
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1841BL
- Zoro # G3221753
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Details
Item | Valve 3/4" 3W Ball Valve 7.4Cv |
Description
Valve 3/4 In. 3W Ball Valve 7.4Cv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Cold Air Flange, 5 In. Dia. (481170-0180)
- MR. HEATER Intensity Radiant Propane Garage Heater (MH40LP)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- ZORO SELECT Sidewall/Ceiling Register, 5.88 X 11.88, White, Steel (4MJJ9)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HU)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AG)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 4 (VG18A5JV)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 2-1/2 (VG18A5GU)
- B & K CNRL VALV THRMSTAT PRPNE (100112338)
- Johnson Controls Electrically Actuated Ball Valves