Shop All Motorized Dampers Accessories
Johnson Controls
Valve, 2 Way, High Temp, On/Off, Sweat 1/2
Mfr # JS2212
Zoro # G6646525
product price: $58.20
/ea
$58.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, High Temp, On/Off
- For Use With J Series Actuators
- Width (In.) 2 5/8 in
- Description/Special Features Valve, 2 Way, High Temp, On/Off, Sweat 1/2
- Standard Pressure Closeoff 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JS2212
- Zoro # G6646525
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 2 5/8 in |
Connection Type/Size (In.) | Sweat 1/2 |
Height (In.) | 1 7/8 in |
Depth (In.) | 1 3/4 in |
Overall Depth | 1 3/4 in |
Overall Width | 1 7/8 in |
Overall Length | 2 5/8 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Shaft (6380115)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, Vertical (T-3300-1)
- DAYTON Blade, Fan, 24 In, 3/4 HP, Rotation: CW (4C902)
- KOCH FILTER 16x30x2 High Capacity Pleated Air Filter, MERV 11 (102-082-018)
- JOHNSON CONTROLS Actuator Terminal Block, 3 Terminal (M9000-105)
- JOHNSON CONTROLS Weather Shield (M9000-330)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1 (JT3427)
- JOHNSON CONTROLS Remote Mount Kit (M9208-100)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Position Indicator (M9000-606)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- Johnson Controls Dampers