Shop All Motorized Dampers Accessories
Johnson Controls
Valve, 2 Way, High Temp, On/Off, Sweat 1/2
Mfr # JS2211
Zoro # G6463414
product price: $55.50
/ea
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, High Temp, On/Off
- For Use With J Series Actuators
- Height (In.) 1 7/8 in
- Standard Pressure Closeoff 60
- Depth (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JS2211
- Zoro # G6463414
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Height (In.) | 1 7/8 in |
Depth (In.) | 1 3/4 in |
Connection Type/Size (In.) | Sweat 1/2 |
Width (In.) | 2 5/8 in |
Port Connection Size | 1/2 in |
Overall Width | 1 7/8 in |
Overall Length | 2 5/8 in |
Overall Depth | 1 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 (HP-CW1-347)
- DAYTON Cabinet Exhaust Fan, 54 In, 208-230/460 V (1AHD7)
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 16"x20"x12" (112-610-011)
- NORDFAB Round Angle Flange Adapter, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 17 1/4 in W, 5" L (8040401852)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS VOPEN-018X018 DAMPER AIR CONDITIONER PARTS AND ACCESSORY (DGB0815)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- ZORO SELECT Quick Control Remote Kit (485985)
- Johnson Controls Motorized Dampers Accessories