Shop All Motorized Dampers Accessories
Johnson Controls
Valve, 2 Way, High Temp, On/Off, (F)NPT 1/2
Mfr # JS2223
Zoro # G6670517
product price: $55.50
/ea
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, High Temp, On/Off
- For Use With J Series Actuators
- Safe Working Water PSI 300 psi
- Coefficient of Volume 3.5
- Height (In.) 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JS2223
- Zoro # G6670517
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Height (In.) | 1 7/8 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 2 5/8 in |
Depth (In.) | 1 3/4 in |
Overall Width | 1 7/8 in |
Overall Length | 2 5/8 in |
Overall Depth | 1 3/4 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Hydronic Heater Wall Cabinet, 23 In. W (W84)
- ERIE Valve Body, 2 Way, 1/2 in., with Actuator (VT2212G13B020)
- DAYTON Drainable Louver, Fixed, 29-1/2 H, Alum (5NKJ5)
- ALL-FILTERS 20 x 30 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20301.POLY 12PK)
- JOHNSON CONTROLS Remote Mount Kit (M9208-100)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2222)
- JOHNSON CONTROLS Anti Rotation Bracket (M9000-604)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02002)
- Johnson Controls Motorized Dampers Accessories