Shop All Motorized Dampers Accessories
Johnson Controls
Valve, 2 Way, High Temp, On/Off, (F)NPT 1/2
Mfr # JS2221
Zoro # G6602592
product price: $55.50
/ea
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, High Temp, On/Off
- For Use With J Series Actuators
- Standard Pressure Closeoff 60
- Width (In.) 2 5/8 in
- High Pressure Closeoff 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JS2221
- Zoro # G6602592
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 2 5/8 in |
Height (In.) | 1 7/8 in |
Depth (In.) | 1 3/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Port Connection Size | 1/2 in |
Overall Length | 2 5/8 in |
Overall Depth | 1 3/4 in |
Overall Width | 1 7/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX 16 Oscillating Stand Fan Blk (VO60519)
- TEMPCO Process Thermostat, Open on Rise, 400 Degrees to 570 Degrees F, SPST (TEB34000)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2031-0300-2050)
- AIR HANDLER Activated Carbon Air Filter, 25x25x2" (6B846)
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 3/4 (JM2322)
- JOHNSON CONTROLS Ball Joints, M9220 Series, PK5 (M9220-605)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 3/4 (JT3325)
- DAYTON Actuator Kit (48C164)
- Johnson Controls Dampers