Shop All Fan Parts
Johnson Controls
Valve 1/2"Unsweat 3W 1.8Cv 24V Incr
Mfr # VG7882ES+8020G
Zoro # G3222130
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC Systems
- Fits Brand Johnson Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG7882ES+8020G
- Zoro # G3222130
- Country of Origin Mexico
- Category Fan Parts
Details
For Use With | HVAC Systems |
Fits Brand | Johnson Controls |
Item | Valve 1/2"Unsweat 3W 1.8Cv 24V Incr |
Description
Valve 1/2 In.Unsweat 3W 1.8Cv 24V Incr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURICE FRANKLIN LOU MINI LOUVER WHITE 4"" (RLW-100 4)
- MAKITA Vacuum Filter, For Backpack Vacuum (191D12-9)
- SCHAEFER BRUSH Flue Brush, 2-3/4" dia., Tempered Wire (43326)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 1/2 HP (800-1/2HP)
- JOHNSON CONTROLS Cblnetwork50, 50Ft 24, Cblnetwork50 (CBL-NETWORK50)
- JOHNSON CONTROLS Johnson Transducer 4-20Ma High Volume (EP-8000-4)
- JOHNSON CONTROLS Restrictor 0.005 in. (R-3710-1005)
- JOHNSON CONTROLS Valve 1/2" 3W Mix 4.6Cv Brass Linear (VG7842GS)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst Fixed (F59A-1C)
- JOHNSON CONTROLS Cblnetwork75, 75Ft, Cblnetwork75 (CBL-NETWORK75)
- SUPCO Round Run Capacitor, CR40X370R (CR40X370R)
- Johnson Controls Fan Parts