Shop All Fan Parts
Johnson Controls
Valve 1/2"Npt N/C 2W .73Cv Vlvbdy
Mfr # VG7441CS
Zoro # G3222027
Free Shipping & Returns
$174.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fluid Temperature Range: 35F to 248F
- Fits Brand Johnson Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG7441CS
- Zoro # G3222027
- Country of Origin Mexico
- Category Fan Parts
Details
Features | Fluid Temperature Range: 35F to 248F |
Item | Valve 1/2"Npt N/C 2W .73Cv Vlvbdy |
Fits Brand | Johnson Controls |
Description
Valve 1/2 In.Npt N/C 2W .73Cv Vlvbdy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12242.C 4PK)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- SUPCO Digital Psychrometer, 3 Lbs (DSP1000)
- HEATFAB Gas Vent Pipe (7000TUBE)
- JOHNSON CONTROLS Packing Kit, Brass Vlv 3/8"Stem (VG7000-6002)
- JOHNSON CONTROLS Valve 3/4"Ball Vlv, 2-Way 7.4Cv (VG1241BL)
- JOHNSON CONTROLS Hardwareknob Adj.Clear-Plastic W/Screw (T-4002-5012)
- JOHNSON CONTROLS Occupancy Sensor Cover (TEC-6-PIR)
- JOHNSON CONTROLS Temp Contrl, -30-100 DegF, 6ft Open LoSPST (A19AAA-49)
- JOHNSON CONTROLS Cblnetwork75, 75Ft, Cblnetwork75 (CBL-NETWORK75)
- DAYTON Hand Tilt Wheel, PK2 (VE1YNW7HTWG)
- Johnson Controls Fan Parts