Shop All Fan Parts
Johnson Controls
Valve 1.25"Blvlv 2W 18.7Cv
Mfr # VG1241DP
Zoro # G3221537
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9000 and VA9000 Series Electric Actuators
- Fits Brand Johnson Controls
- Includes All Hardware Necessary for Attachment to The Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG1241DP
- Zoro # G3221537
- Country of Origin Mexico
- Category Fan Parts
Details
For Use With | M9000 and VA9000 Series Electric Actuators |
Fits Brand | Johnson Controls |
Includes | All Hardware Necessary for Attachment to The Valve |
Item | Valve 1.25"Blvlv 2W 18.7Cv |
Description
Valve 1.25 In.Blvlv 2W 18.7Cv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Intake, 18-30 In, Galvanized Steel (3C973)
- EMERSON FLOW CONTROLS Drier, 1/4"Odf FilterDrier, Ek-032S (060012)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 208-230/460V AC, 1/2 hp (7M7X0)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH00346)
- JOHNSON CONTROLS Restrictor 0.005 in. (R-3710-1005)
- JOHNSON CONTROLS Cblnetwork50, 50Ft 24, Cblnetwork50 (CBL-NETWORK50)
- JOHNSON CONTROLS 24V 2P Hbd Fd Rpl Sup Mod, Hw B (DTK-2MHLP24BWB)
- JOHNSON CONTROLS Occupancy Sensor Cover (TEC-6-PIR)
- JOHNSON CONTROLS Panel Power Supply 96Va 120/24Vac Power (PAN-PWRSP)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst Fixed (F59A-1C)
- JOHNSON CONTROLS Diaphragm (V-4710-603)
- Johnson Controls Fan Parts