Shop All Fan Parts
Johnson Controls
Valve 1/2"3W Mix 4.6Cv
Mfr # VG7841GT
Zoro # G3222051
Free Shipping & Returns
$187.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC Systems
- Fits Brand Johnson Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG7841GT
- Zoro # G3222051
- Country of Origin Mexico
- Category Fan Parts
Details
For Use With | HVAC Systems |
Item | Valve 1/2"3W Mix 4.6Cv |
Fits Brand | Johnson Controls |
Description
Valve 1/2 In.3W Mix 4.6Cv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electric Actuator, 24VAC/DC, 62 in.-lb. (GMA131.1P)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- WHITE-RODGERS 3F01-180 Snap Disc Fan Control (3F01-180)
- AMERI-VENT Pipe Section, 5" Dia., 3 ft. L (5E3)
- JOHNSON CONTROLS Panel Power Supply 96Va 120/24Vac Power (PAN-PWRSP)
- JOHNSON CONTROLS Splitring Fixed Current, Sensor Led (RIBXGTFL)
- JOHNSON CONTROLS Hardwareknob Adj.Clear-Plastic W/Screw (T-4002-5012)
- JOHNSON CONTROLS Diaphragm (V-4710-603)
- JOHNSON CONTROLS 24V 2P Hbd Fd Rpl Sup Mod, Hw B (DTK-2MHLP24BWB)
- JOHNSON CONTROLS Efl/Sp100 Ez 165, Efl/Sp100 Ez 165 (DMPR-RS323)
- DAYTON Replacement Cover (6366367)
- Johnson Controls Fan Parts