Shop All Fan Parts
Johnson Controls
Valve 1/2" 3Way Mix .73Cv Vlvbdy
Mfr # VG7842CS
Zoro # G3221972
Free Shipping & Returns
$186.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VG7000 Series Valves
- Fits Brand Johnson Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG7842CS
- Zoro # G3221972
- Country of Origin United States
- Category Fan Parts
Details
For Use With | VG7000 Series Valves |
Item | Valve 1/2" 3Way Mix .73Cv Vlvbdy |
Fits Brand | Johnson Controls |
Description
Valve 1/2 In. 3Way Mix .73Cv Vlvbdy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Wall Vent Kit, Flexible Duct, 5 ft. L (WVK2A)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- RHEEM As-61984-05 Five Tube Burner (AS-61984-0)
- MANITOWOC Front Panel Assembly (000000338)
- JOHNSON CONTROLS Hardwareknob Adj.Clear-Plastic W/Screw (T-4002-5012)
- JOHNSON CONTROLS Johnson Transducer 4-20Ma High Volume (EP-8000-4)
- JOHNSON CONTROLS Occupancy Sensor Cover (TEC-6-PIR)
- JOHNSON CONTROLS Valve 3/4"Ball Vlv, 2-Way 7.4Cv (VG1241BL)
- JOHNSON CONTROLS Temp Contrl, -30-100 DegF, 6ft Open LoSPST (A19AAA-49)
- JOHNSON CONTROLS Barbed Tee 1/4 In, 0.007 in. (R-3710-3007)
- TAMARACK Tamarack TTi-cbd4 4 In. Backdraft Damper (TTi-cbd4)
- Johnson Controls Fan Parts