Shop All Fan Parts
Johnson Controls
Valve 1/2" 3Way 7.4Cv Ball Valve
Mfr # VG1841AL
Zoro # G3221589
product price: $85.90
/ea
Free Shipping & Returns
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9000 and VA9000 Series Electric Actuators
- Fits Brand Johnson Controls
- Includes All Hardware Necessary for Attachment to The Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1841AL
- Zoro # G3221589
- Country of Origin Mexico
- Category Fan Parts
Details
For Use With | M9000 and VA9000 Series Electric Actuators |
Fits Brand | Johnson Controls |
Includes | All Hardware Necessary for Attachment to The Valve |
Item | Valve 1/2" 3Way 7.4Cv Ball Valve |
Description
Valve 1/2 In. 3Way 7.4Cv Ball Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Switching Fan Relay, 90341 (90341)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00132)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- IMPERIAL MFG Air Diffuser Round 5In-6In (VT0111)
- JOHNSON CONTROLS Cblnetwork50, 50Ft 24, Cblnetwork50 (CBL-NETWORK50)
- JOHNSON CONTROLS Restrictor 0.007 in. (R-3710-1007)
- JOHNSON CONTROLS Diaphragm (V-4710-603)
- JOHNSON CONTROLS Hardwareknob Adj.Clear-Plastic W/Screw (T-4002-5012)
- JOHNSON CONTROLS Coupling, Aqua, 0.007 in. (R-3710-2007)
- JOHNSON CONTROLS Temp Contrl, -30-100 DegF, 6ft Open LoSPST (A19AAA-49)
- MCDONNELL & MILLER Low Flow Switch, 1in with Tee, Speed (FS4-3T3-1)
- Johnson Controls Fan Parts