Shop All Motorized Dampers Accessories
Johnson Controls
Universal Mount Kit
Mfr # M9203-115
Zoro # G8987501
product price: $76.86
/ea
Free Shipping & Returns
$76.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9203 Series Actuators
- Includes Crank Arm
- Accessory Type Universal Mount Kit
- Compatible with Series M9203
- Compatible with Manufacturer Model Number M9203-GGB-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9203-115
- Zoro # G8987501
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Maximum Round Shaft Diameter | 1/2 in |
Minimum Round Shaft Diameter | 1/4 in |
Details
Item | Mounting Kit |
For Use With | M9203 Series Actuators |
Includes | Crank Arm |
Accessory Type | Universal Mount Kit |
Compatible with Series | M9203 |
Compatible with Manufacturer Model Number | M9203-GGB-2 |
Product Type | Mounting Kit |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Part Number | M9203-GGB-2 |
Compatible with Manufacturer Part Number | M9203 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible with Manufacturer Model Number [NEW] | M9203 |
Compatible Manufacturer Model Number | M9203-GGB-2 |
For Use with Mfr. Model Number | M9203-GGB-2 |
For Use With Mfr. Model Number | M9203-GGB-2 |
Description
Mounting Kit, Product Type Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9203-GGB-2, Compatible with Grainger Part Number 41P561, Compatible with Series M9203, Includes Crank Arm, Maximum Round Shaft Diameter 1/2 in, Minimum Round Shaft Diameter 1/4 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Air Sensing Switch, Manual Reset, SPST (141-0575)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61420301)
- RITTAL Door-Operated Switch, For 2PUX6 to 2PVD3 (4127010)
- DELFIELD Door Gasket, 15-3/8" x 21-1/4" (1701188)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-518)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Actuator Terminal Block, 3 Terminal (M9000-105)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02000)
- Johnson Controls Motorized Dampers Accessories