Shop All Motorized Dampers Accessories
Johnson Controls
Universal Mount Kit
Mfr # M9203-110
Zoro # G8987492
product price: $36.17
/ea
$36.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9203 Series Actuators
- Accessory Type Universal Mount Kit
- Compatible with Manufacturer Model Number M9203-GGB-2
- Compatible with Series M9203
- Product Type Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9203-110
- Zoro # G8987492
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Maximum Round Shaft Diameter | 1/2 in |
Minimum Round Shaft Diameter | 1/4 in |
Details
Item | Mounting Kit |
For Use With | M9203 Series Actuators |
Accessory Type | Universal Mount Kit |
Compatible with Manufacturer Model Number | M9203-GGB-2 |
Compatible with Series | M9203 |
Product Type | Mounting Kit |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Part Number | M9203-GGB-2 |
Compatible with Manufacturer Part Number | M9203 |
Compatible with Manufacturer Model Number [NEW] | M9203 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible Manufacturer Model Number | M9203-GGB-2 |
For Use with Mfr. Model Number | M9203-GGB-2 |
For Use With Mfr. Model Number | M9203-GGB-2 |
Description
Mounting Kit, Product Type Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9203-GGB-2, Compatible with Grainger Part Number 41P561, Compatible with Series M9203, Maximum Round Shaft Diameter 1/2 in, Minimum Round Shaft Diameter 1/4 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (0337-0250-0001)
- AIR HANDLER 20 in x 85 ft x 2 in Fiberglass Air Filter Roll Less Than 5 MERV (2DVX4)
- SUPCO Digital Pressure Gauge (DPG1000)
- RW BECKETT Electronic Igniter 240V/60Hz S Baseplate (5250002U)
- JOHNSON CONTROLS Jackshaft Coupler (M9220-600)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1 (JT3427)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2213)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3221)
- ZORO SELECT Quick Control Remote Kit (485985)
- Johnson Controls Dampers