Shop All Ball Valves
Johnson Controls
Two Way Ball Valve, 1/2 in., 7.4Cv
Mfr # VG1241AL
Zoro # G1112645
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Style 2-Way
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1241AL
- Zoro # G1112645
- Country of Origin Mexico
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Style | 2-Way |
Ball Valve Product Group | Manual |
Item | Two Way Ball Valve, 1/2 in., 7.4Cv |
Description
Two Way Ball Valve, 1/2 in., 7.4Cv
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ball Wye, 1/4", Turn Valve 1-1/2", Inlet (S7100-15)
- MOEN Widespread Valve, 8" Size, Brass (9000)
- CHICAGO FAUCET Pipe Support, Chrome Plated (902-MJKCP)
- PARKER 1/2" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (8-4 RB-SS)
- JOHNSON CONTROLS F261Mal-V01C Flow Switch With (F261MAL-V0)
- JOHNSON CONTROLS Brass Valve with Actuator, 1/2 in. NPT (VG1241AD)
- JOHNSON CONTROLS Electric Brass Threaded 1In Npt Ball Valve (VG1245CP+906IGA)
- JOHNSON CONTROLS Electric Brass Threaded 1In Npt Ball Valve (VG1245CP+906IGA)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010327)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- LEGEND VALVE 3/4" T-1004 FULL PORT BALL VLV (101-014)
- Johnson Controls Valves