Shop All Pneumatic Control Accessories
Johnson Controls
Trimmable 12 Inch Probe 1K Ohm Class A
Mfr # TE-6300-105
Zoro # G0946937
Free Shipping & Returns
$87.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # TE-6300-105
- Zoro # G0946937
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Details
Item | Trimmable 12 Inch Probe 1K Ohm Class A |
Description
Trimmable 12 Inch Probe 1K Ohm Class A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 24" 115VAC (37137)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8305M3506)
- ALL-FILTERS 18 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (18241.10 12PK)
- HESSAIRE Portable Evaporative Cooler 3100 cfm, 10 gal, Direct Drive (M150)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1 (VG1845CP)
- JOHNSON CONTROLS Wmr/Clr Temp Sen 1K Pt, Wall Mount (TE-68PT-1N00S)
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Single (T-4000-610)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3141)
- JOHNSON CONTROLS Current Sensor Hi Amp, Split Core (H321)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DP)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-2142)
- Johnson Controls Controls