Shop All Line Voltage Thermostats
Johnson Controls
Thermostatline Volt, 78/90F, Clg, SPST, Nosw, wall, 40 Degrees F to 90 Degrees F
Mfr # T26J-9
Zoro # G3218737
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Beige
- Mounting Type Horizontal
- System Switching SPST
- Control Range 40 Degrees F to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T26J-9
- Zoro # G3218737
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Mounting Location | wall |
Color | Beige |
Item | Thermostatline Volt,78/90F,Clg,SPST,Nosw |
Mounting Type | Horizontal |
System Switching | SPST |
Control Range | 40 Degrees F to 90 Degrees F |
Description
Thermostatline Volt,78/90F,Clg,SPST,Nosw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Heavy Duty Propeller, 48 In, 38 Pitch (KH4806-38)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Bronze (XF-36)
- DAYTON Replacement Blade, 36 In., HP: 1/2 hp (23NU05)
- FOLLETT ICE Condenser Fan (00130930)
- JOHNSON CONTROLS Line Voltage Thermostat, Open High, 25 Degrees to 90 Degrees F, DPST (A72CE-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T22SEB-1C)
- JOHNSON CONTROLS Temperature Stage Module, SPDT, 24V (S350CC-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BAC-3C)
- JOHNSON CONTROLS Defrost Timer Control120 to 240VAC (MR4PMUHV-12C)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- Johnson Controls Line Voltage Thermostats