Shop All Line Voltage Thermostats
Johnson Controls
Thermostat120V Room Htg Stat 40/60F, wall, 40 Degrees F to 90 Degrees F
Mfr # T26A-15
Zoro # G3218667
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Beige
- System Switching SPST
- Control Range 40 Degrees F to 90 Degrees F
- Mounting Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T26A-15
- Zoro # G3218667
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Mounting Location | wall |
Color | Beige |
System Switching | SPST |
Control Range | 40 Degrees F to 90 Degrees F |
Mounting Type | Horizontal |
Item | Thermostat120V Room Htg Stat 40/60F |
Description
Thermostat120V Room Htg Stat 40/60F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller, For Use With Mfr. Model Number: 4UA76 (PP14005G)
- BROAN Fan Force Ceiling Heater (157)
- HONEYWELL L4006A1009 Aquastat(100-240F 5F (L4006A1009)
- MR. HEATER 4000/9000 BTU Portable Buddy Heater (F232000)
- JOHNSON CONTROLS Pressure Stage Module, Wall or DIN Rail, SPDT, 24V (S352AA-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ACA-14C)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 277VAC (2E816)
- Johnson Controls Thermostats