Shop All Pneumatic Controls
Johnson Controls
Thermostat Wallplate Kit
Mfr # T-4100-103
Zoro # G9722431
product price: $27.82
/ea
$27.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With JCI T-4000 Series Pneumatic Thermostats
- Mounting Style Horizontal or Vertical
- Includes Mounting Hardware
- Features Mounts on Standard Electrical Wall box
- Accessory Type Thermostat Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4100-103
- Zoro # G9722431
- Country of Origin Mexico
- Category Pneumatic Controls
Details
Item | Thermostat Cover |
For Use With | JCI T-4000 Series Pneumatic Thermostats |
Mounting Style | Horizontal or Vertical |
Includes | Mounting Hardware |
Features | Mounts on Standard Electrical Wall box |
Accessory Type | Thermostat Cover |
Compatible Manufacturer Model Number | T-4100-1, T-4100-2, T-4100-3, T-4100-4 |
Compatible Brand and Series | Johnson Controls T-4000 |
Description
Thermostat Cover, Compatible Brand and Series Johnson Controls T-4000, Compatible Grainger Part Number 20RF77, 20RF78, 20RG07, 42C128, Compatible Manufacturer Model Number T-4100-1, T-4100-2, T-4100-3, T-4100-4, Includes Mounting Hardware, Features Mounts on Standard Electrical Wall box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 123976 Fan Cntl Assy F/Fe50-165 (123976)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP20-04)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 1ft (3R1C0)
- LENNOX Valves - R, 24V Reversing Valve, Le34W44 (34W44)
- JOHNSON CONTROLS Pneumatic Valve Actuator Positioner, 1/4 Barb (V-9502-90)
- JOHNSON CONTROLS Pneumatic Oil Indicator Cartridge (A-4000-121)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1113)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1002)
- JOHNSON CONTROLS Pneumatic Temperature Indicator, 1/8 in NPT, 3 to 15 psi (T-5502-1005)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ABA-100C)
- SIEMENS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (192-204)
- Johnson Controls Controls