Shop All Thermostat Guards and Accessories
Johnson Controls
Thermostat Wall Plate, Plastic, 6" Type
Mfr # TEC-WALLPLT
Zoro # G9895560
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Wallplate Adaptor; Mounting Hardware
- Color White
- Type Plastic, 6 in
- For Use With Mfr. No. TEC3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TEC-WALLPLT
- Zoro # G9895560
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Height | 5 9/16 in |
Overall Width | 6 1/8 in |
Overall HxW | 5 17/32 in x 6 1/8 in |
Details
Item | Thermostat Wall Plate |
Material | Plastic |
Includes | Wallplate Adaptor; Mounting Hardware |
Color | White |
Type | Plastic, 6 in |
For Use With | Mfr. No. TEC3000 |
Shape | Rectangle |
Compatible Brand and Series | Johnson Controls TEC3000 Series |
Accessory Type | Wall Plate |
Color/Material | White; Plastic |
Mounting Direction/Shape | Horizontal or Vertical |
Compatible Manufacturer Model Number | TEC3000 |
Mounting Direction | Horizontal, Vertical |
Description
Thermostat Wall Plate, White, Compatible Brand and Series Johnson Controls TEC3000 Series, Compatible Grainger Part Number TEC3000, Compatible Manufacturer Model Number TEC3000, Includes Wallplate Adaptor; Mounting Hardware, Plastic, Horizontal, Vertical, Overall Height 5 9/16 in, Overall Width 6 1/8 in, Rectangle, Mounting Direction/Shape Horizontal or Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 50N02A-820 Integrated Furnace (50N02A-820)
- CARRIER Replacement Knob (52CQ500394)
- ZORO SELECT Press Switch, Open On Rise 300 PSI (6ALC0)
- FRIGIDAIRE Door Rack (240534901)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-300C)
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BTN041-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct Mount Metal 8' (TE-6311M-1)
- JOHNSON CONTROLS Humidity Sensor, Nickel, 32-131 F (HE-69135NS-0)
- JOHNSON CONTROLS T-4002-202 Ra Pneumatic (T-4002-202)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BTN040-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-68NT-0N00S)
- Johnson Controls Thermostats