Shop All Control Parts
Johnson Controls
Thermostat Rev, Rev, 12/30C Horiz
Mfr # T-4506-9070
Zoro # G4183755
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pipes/Air Flow Output 2 Pipes, High Volume
- Temperature Scale Celsius/Fahrenheit
- Pneumatic Thermostat Type Day/Night
- Temperature Settings Dual Temperature
- Maximum Control Temperature 86 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4506-9070
- Zoro # G4183755
- Country of Origin Mexico
- Category Control Parts
Dimensions
Overall Depth | 2 3/4 in |
Details
Item | Pneumatic Thermostat |
Number of Pipes/Air Flow Output | 2 Pipes, High Volume |
Temperature Scale | Celsius/Fahrenheit |
Pneumatic Thermostat Type | Day/Night |
Temperature Settings | Dual Temperature |
Maximum Control Temperature | 86 Degrees F |
Manual Indexing Switch | No |
Minimum Control Temperature | 55 Degrees F |
Action | Reverse |
Mounting Direction/Includes Cover | Horizontal, No |
Thermostat Action | Reverse |
Pneumatic Thermostat Type/Indexing Switch | Day/Night |
Mounting Direction | Horizontal |
Air Flow Output | High Volume |
Number of Pipes | 2 |
Control Type | Exposed Dial |
Number of Dials | Dual |
Differential Type | Adjustable |
Application | Heat and Cool |
Temperature Control Range | 55 Degrees to 85 Degrees F (Day/Night) |
Description
Pneumatic Thermostat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Electric Heater, 1500W/750W, 120V AC, 1 Phase (1VNY2)
- SUPCO Temp Recorder 24Hr Repl Chart, PK60 (CR87-1)
- LOCHINVAR Flame Sensor (100165931)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP (2YAE4-2HTL1)
- JOHNSON CONTROLS 75#Opn 100#Cls SPST-Auto PrSwt (P100AP-358)
- JOHNSON CONTROLS Spring Kit, 365/16In Stk, For Vt Valve (V-9999-6001)
- JOHNSON CONTROLS Transducer 0-.5"Wc Differential (DPT2650-0R5D-AB)
- JOHNSON CONTROLS Transducer 0-100N. 0-10Vdc With Harness (P499VCP-101K)
- JOHNSON CONTROLS Temp, Hum Pressure Control Mod (C450CPN-4)
- JOHNSON CONTROLS Hi/Lo N. Selector, Slave Unit (C-2220-14)
- ERIE Damper Actuator, 2 Position, 24V, CW (0453H0038GA00)
- Johnson Controls Control Parts