Shop All Low Voltage Thermostats
Johnson Controls
Thermostat, Off-Auto
Mfr # T46SDA-1
Zoro # G3219330
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical
- Control Range 40 Degrees F to 90 Degrees F
- System Switching Off-Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T46SDA-1
- Zoro # G3219330
- Country of Origin Mexico
- Category Low Voltage Thermostats
Details
Item | Thermostat |
Mounting Type | Vertical |
Control Range | 40 Degrees F to 90 Degrees F |
System Switching | Off-Auto |
Description
Thermostatht/Cl,Off-Auto,Lo-Med-Hi 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Capacitor, 5/35 MFD, 440V, Dual Round (CAP050350440RSP)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- SUPCO HD Alligator Clips, T1187, PK2 (T1187)
- QMARK Wall Heater, Fan Forced (CWH1202DSAF)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- JOHNSON CONTROLS T-4002-301 White Pneumatic (T-4002-301)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19V AC to 30V AC (TEC3622-14-000)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3313-14-000)
- JOHNSON CONTROLS T-4506-203 Da Pneumatic Dual (T-4506-203)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3330-14-000)
- CHEMELEX 40-300F 277V-AC Thermostat (E334P)
- Johnson Controls Thermostats