Shop All Thermostat Guards and Accessories
Johnson Controls
Thermostat Guardwire Guard W/Baseplate
Mfr # GRD10A-600
Zoro # G3212890
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thermostat Guard Cover Color Silver
- Outside Width 4 3/16 in
- Inside Height 6 3/16 in
- Outside Height 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # GRD10A-600
- Zoro # G3212890
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Outside Width | 4 3/16 in |
Inside Height | 6 3/16 in |
Outside Height | 6 3/4 in |
Outside Depth | 2 11/16 in |
Inside Width | 3 5/8 in |
Inside Depth | 2 1/2 in |
Inside HxWxD | 6 1/5 in H x 3 5/8 in W x 2 1/2 in D |
Outside HxWxD | 6 3/4 in H x 4 1/5 in W x 2 2/3 in D |
Details
Item | Thermostat Guardwire Guard W/Baseplate |
Material | Steel |
Thermostat Guard Cover Color | Silver |
Base Type | Solid Base |
Guard Construction | Single Wall |
Tamper Resistant | Yes |
Cover Type | Snap-On |
Compatible Manufacturer Model Number | T22, T26, T41, T80, T91, W42, W43, W45, W51 |
Mounting Direction | Horizontal or Vertical |
Includes Baseplate | Yes |
Description
Thermostat Guardwire Guard W/Baseplate, Base Type Solid Base, Cover Type Snap-On, Guard Construction Single Wall, Inside Depth 2 1/2 in, Inside Height 6 3/16 in, Inside Width 3 5/8 in, Material Steel, Mounting Direction Horizontal or Vertical, Outside Depth 2 11/16 in, Outside Height 6 3/4 in, Outside Width 4 3/16 in, Thermostat Guard Cover Color Silver, Compatible Manufacturer Model Number T22, T26, T41, T80, T91, W42, W43, W45, W51, Includes Baseplate Yes, Tamper Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO Flippi V10 Personal Circulator (CR1-0096-75)
- ALLEGRO INDUSTRIES Jet Fan, Air Driven, 20 In. (9518-20)
- SCHNEIDER ELECTRIC Thermostat, 2 Pipe, 50/90 Deg F (2212-118)
- SUNTUF PLASTIC CLOSURE HORIZ, 60PK (401032)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 4" Metal (TE-631GV-2)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, Plastic, 8' (TE-6312P-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 18" Metal (TE-631JM-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-6300-601)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-68NP-0N00S)
- JOHNSON CONTROLS Temperature Sensor, High Temperature Silicon Cable, Gray (A99BC-300C)
- JOHNSON CONTROLS Temperature Sensor, Platinum Equivalent 1k ohm (TE-6328P-1)
- Johnson Controls Thermostat Guards and Accessories