Shop All Pneumatic Control Accessories
Johnson Controls
Thermostat Cover, w/Mounting Hdwr
Mfr # T-4756-2141
Zoro # G6120685
$35.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Horizontal, No Thermometer, Dual Windows
- Color Beige
- For Use With JCI T-4000 Series Pneumatic Thermostats
- Includes Cover with (2) Setpoint Windows and Logo
- Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T-4756-2141
- Zoro # G6120685
- UPC # 610563619030
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Details
Item | Thermostat Cover |
Mounting Style | Horizontal, No Thermometer, Dual Windows |
Color | Beige |
For Use With | JCI T-4000 Series Pneumatic Thermostats |
Includes | Cover with (2) Setpoint Windows and Logo |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Mounting Direction | Horizontal |
Accessory Type | Thermostat Cover |
Material | Plastic |
Compatible Manufacturer Model Number | T-4756-201, T-4756-202, T-4756-205, T-4756-206 |
Shape | Rectangle |
Color/Material | Beige, Plastic |
Compatible Brand and Series | Johnson Controls T-4000 |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Compatible Grainger Part Number 20RF82, 38Y183, 38Y184, 42C193, Compatible Manufacturer Model Number T-4756-201, T-4756-202, T-4756-205, T-4756-206, Includes Cover with (2) Setpoint Windows and Logo, Material Plastic, Mounting Direction Horizontal, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 325-7A-1 1/4" 1-1/4" Gas (325-7A-1)
- LORELL 3-Setting Heater, 3 x Heat Settings, Portable, White (33978)
- TJERNLUND PRODUCTS Wheel (950-1012)
- HEIL QUAKER /ICP 1052662 Condenser Motor 1/230 (1052662)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AF)
- JOHNSON CONTROLS Efl/Sp100 Ez 212, Efl/Sp100 Ez 212 (DMPR-RS324)
- JOHNSON CONTROLS Stem Packing Kit, 1/4 In (VG7000-6001)
- JOHNSON CONTROLS Pneumatic Air Dryer Filter (A-4110-608)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1004)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-2142)
- Johnson Controls Controls