Shop All Pneumatic Control Accessories
Johnson Controls
Thermostat Cover, w/Mounting Hdwr
Mfr # T-4002-2132
Zoro # G3008105
product price: $99.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Vertical, No Thermometer, No Windows
- Color Beige
- For Use With JCI T-4000 Series Pneumatic Thermostats
- Includes Blank Cover
- Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4002-2132
- Zoro # G3008105
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Thermostat Cover |
Mounting Style | Vertical, No Thermometer, No Windows |
Color | Beige |
For Use With | JCI T-4000 Series Pneumatic Thermostats |
Includes | Blank Cover |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Material | Nickel |
Color/Material | Beige, Nickel |
Compatible Manufacturer Model Number | T-4002-201, T-4002-202, T-4002-203, T-4002-204 |
Mounting Direction | Vertical |
Shape | Rectangle |
Accessory Type | Thermostat Cover |
Compatible Brand and Series | Johnson Controls T-4000 |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Compatible Grainger Part Number 38Y156, 38Y157, 38Y158, 38Y159, Compatible Manufacturer Model Number T-4002-201, T-4002-202, T-4002-203, T-4002-204, Includes Blank Cover, Material Nickel, Mounting Direction Vertical, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Pressure Control, 1/4"Npt (8101111303)
- DETROIT RADIANT N/O Pressure Switch (TP-264E)
- PECO Programmable Thermostat, 7 Programs, 3 H 3 C, Wall Mount, Hardwired/Battery, 24VAC (T4932SCH-002)
- WATTS Vent Elbows, Watts Series 909 ELC (909ELC)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DR)
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Dual (T-4000-611)
- JOHNSON CONTROLS Spring Kit (V-3754-6009)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1006)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-605)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1010)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1004)
- Johnson Controls Controls