Shop All Pneumatic Controls
Johnson Controls
Thermostat Cover, Vertical, Thermometer, Dual Windows, Beige
Mfr # T-4756-2145
Zoro # G6980014
product price: $49.13
/ea
Not eligible for select promotions
$49.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover with (2) Setpoint Windows and Logo
- Mounting Style Vertical, Thermometer, Dual Windows
- Color Beige
- For Use With JCI T-4000 Series Pneumatic Thermostats
- Features Automatically Reset with the Day Cycle, Direct Acting (DIR) Model, Manually Unlatched Indexing Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4756-2145
- Zoro # G6980014
- Country of Origin Mexico
- Category Pneumatic Controls
Details
Promotion Restriction | Not eligible for promotion |
Item | Thermostat Cover |
Includes | Cover with (2) Setpoint Windows and Logo |
Mounting Style | Vertical, Thermometer, Dual Windows |
Color | Beige |
For Use With | JCI T-4000 Series Pneumatic Thermostats |
Features | Automatically Reset with the Day Cycle, Direct Acting (DIR) Model, Manually Unlatched Indexing Switch |
Material | Plastic |
Compatible Brand and Series | Johnson Controls T-4000 |
Color/Material | Beige, Plastic |
Mounting Direction | Vertical |
Compatible Manufacturer Model Number | T-4756-201, T-4756-202, T-4756-205, T-4756-206 |
Accessory Type | Thermostat Cover |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Compatible Grainger Part Number 20RF82, 38Y183, 38Y184, 42C193, Compatible Manufacturer Model Number T-4756-201, T-4756-202, T-4756-205, T-4756-206, Includes Cover with (2) Setpoint Windows and Logo, Material Plastic, Mounting Direction Vertical, Features Automatically Reset with the Day Cycle, Direct Acting (DIR) Model, Manually Unlatched Indexing Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LHF2B)
- ROBERTSHAW Gas Valve, NG/LP, Air Mixtures, 750 mV, 3.5 in wc, Standard Opening (710-501)
- UVIEW Vacuum Gauge For Airlift (98037025)
- LENNOX Relay Sequencer (22J51)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PD1-00)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling (T-3111-1)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PR1-00)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1008)
- JOHNSON CONTROLS Pressure Control, 1/8 in NPSF, 2 to 20 psi (P10BG-3C)
- JOHNSON CONTROLS Pneumatic Oil Indicator Cartridge (A-4000-121)
- SIEMENS Pneumatic Receiver Controller (195-0011)
- Johnson Controls Controls