Shop All Pneumatic Control Accessories
Johnson Controls
Thermostat Cover, Vertical, For JCI T-4000
Mfr # T-4756-1739
Zoro # G6100263
$44.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Vertical, Thermometer, Dual Windows
- Color Beige
- For Use With JCI T-4000 Series Pneumatic Thermostats
- Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
- Includes Cover with Thermometer, (2) Setpoint Windows, and Logo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T-4756-1739
- Zoro # G6100263
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Details
Item | Thermostat Cover |
Mounting Style | Vertical, Thermometer, Dual Windows |
Color | Beige |
For Use With | JCI T-4000 Series Pneumatic Thermostats |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Includes | Cover with Thermometer, (2) Setpoint Windows, and Logo |
Compatible Brand and Series | Johnson Controls T-4000 |
Accessory Type | Thermostat Cover |
Color/Material | Beige, Plastic |
Compatible Manufacturer Model Number | T-4756-201, T-4756-202, T-4756-205, T-4756-206 |
Shape | Rectangle |
Mounting Direction | Vertical |
Material | Plastic |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Compatible Grainger Part Number 20RF82, 38Y183, 38Y184, 42C193, Compatible Manufacturer Model Number T-4756-201, T-4756-202, T-4756-205, T-4756-206, Includes Cover with Thermometer, (2) Setpoint Windows, and Logo, Material Plastic, Mounting Direction Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Gauge Crystal, Round, 3-1/8 in. (49100)
- AMERIMAX HOME PRODUCTS FLASHING ALUM ECON 8""X10 (68308)
- GLOBAL INDUSTRIAL 1/4 Hp Motor For 24 Pedestal Fan, Model 585279 (RP7000)
- MORROR WireBacked Pleated Air Filter, 16x16x2, MERV 8, 35 Efficiency, Synthetic Case of 12 (MRO6222293)
- JOHNSON CONTROLS Thermostat Cover, Horizontal (T-4000-2140)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3144)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2145)
- JOHNSON CONTROLS Wmr/Clr Temp Sen 1K Pt, Wall Mount (TE-68PT-1N00S)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CL)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, No Thermometer, No Windows (T-4000-3139)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1001)
- Johnson Controls Pneumatic Control Accessories