Shop All Pneumatic Controls
Johnson Controls
Thermostat Cover, Horizontal or Vertical, Aluminum
Mfr # T-4002-3004
Zoro # G6967825
product price: $179.89
/ea
Free Shipping & Returns
$179.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cast Aluminum Guard and Mounting Plate
- Color Silver
- For Use With JCI T-4000 Series Pneumatic Thermostats
- Mounting Style Horizontal or Vertical
- Features Thermostat Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4002-3004
- Zoro # G6967825
- Country of Origin Mexico
- Category Pneumatic Controls
Details
Item | Thermostat Cover |
Includes | Cast Aluminum Guard and Mounting Plate |
Color | Silver |
For Use With | JCI T-4000 Series Pneumatic Thermostats |
Mounting Style | Horizontal or Vertical |
Features | Thermostat Protection |
Accessory Type | Thermostat Cover |
Color/Material | Silver, Cast Aluminum |
Material | Aluminum |
Compatible Brand and Series | Johnson Controls T-4000 |
Compatible Manufacturer Model Number | T-4002-201, T-4002-202, T-4002-203, T-4002-204 |
Mounting Direction | Horizontal, Vertical |
Description
Thermostat Cover, Color Silver, Compatible Brand and Series Johnson Controls T-4000, Compatible Grainger Part Number 38Y156, 38Y157, 38Y158, 38Y159, Compatible Manufacturer Model Number T-4002-201, T-4002-202, T-4002-203, T-4002-204, Includes Cast Aluminum Guard and Mounting Plate, Material Aluminum, Mounting Direction Horizontal, Vertical, Features Thermostat Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING B55 Browning Super Grip Belt (B55)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM714251)
- DAYTON Door Louver, 18-1/8 H, 18-1/4 W, Steel (6WRJ3)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (33113N)
- JOHNSON CONTROLS Thermostat Wallplate Kit (T-4100-103)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-201)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-204)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-9012)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-301)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4756-205)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-205)
- Johnson Controls Controls