Shop All Pneumatic Control Accessories
Johnson Controls
Thermostat B 15In Cap, Buy American
Mfr # T-8000-70G
Zoro # G0947707
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T-8000-70G
- Zoro # G0947707
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Details
Item | Thermostat B 15In Cap,Buy American |
Description
Thermostat B 15In Cap,Buy American
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 24V 9Watt (042N7520)
- THERNLUND 950-0014 Non Adjustable Timer / (950-0014)
- LEVITON FAN CONTROL SWITCH 3AMP (IPHS5-1LI)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 240V 4500W (RK2445-RMT-BLK)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/4 (VG1845DN)
- JOHNSON CONTROLS Thermostat Cover (T-4002-2126)
- JOHNSON CONTROLS Aspirator Wallbox Cover, w/Mounting Hdwr (T-4000-112)
- JOHNSON CONTROLS Mounting Bracket, w/Mounting Hdwr (T-4002-6049)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2144)
- JOHNSON CONTROLS Ring Pack Packing Kit (V-9999-613)
- JOHNSON CONTROLS Replacement Spring (D-9502-609)
- Johnson Controls Controls