Shop All Furnace and Heater Parts
Johnson Controls
Thermocouple, 36", Screw-In
Mfr # K15DA-36
Zoro # G5560969
original price:
$58.69
10% off
new price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # K15DA-36
- Zoro # G5560969
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Thermocouple, 36", Screw-In |
For Use With | Universal |
Fits Brand | Multiple |
Description
Thermocouple, 36 In., Screw-In, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Pleated Allergen Air Filter, 12 MERV, Polyester, 20 in W x 25 in H x 5 in D (NDP03-5IN-2)
- DIVERSITECH Mounting Pad, 30 In L X 30 In W X 3 In D (UC3030-3)
- RICKIS RUGS Selkirk Corporation 8T-AF6 8 Inch Ultra-Temp Roof Flashing Adjustable - for 2/12 to 6/12 pitch (RI2547844)
- PROGRESS LIGHTING Wall Control W/lt (P2630-30)
- JOHNSON CONTROLS Thermocouple, 18" (K19AT-18)
- JOHNSON CONTROLS Thermocouple, 24" (K19AT-24)
- JOHNSON CONTROLS Charcoal Filter Elements 10 scfm (A-4000-632)
- JOHNSON CONTROLS Wiring Harness, 6 - 1/2 Ft. (WHA-PKD3-200C)
- JOHNSON CONTROLS Renewal Kit, Replacement (STT15A-602R)
- JOHNSON CONTROLS F261Mah-V01C Spdt Flow Switch (F261MAH-V0)
- FOSTORIA Reflector MTM, 222 Series, 60 Deg. (8550100)
- Johnson Controls Furnace and Heater Parts