Shop All Furnace and Heater Parts
Johnson Controls
Thermocouple, 30"
Mfr # K19AT-30
Zoro # G5560926
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Multiple
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # K19AT-30
- Zoro # G5560926
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Thermocouple, 30" |
Fits Brand | Multiple |
For Use With | Universal |
Description
Thermocouple, 30 In., Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Inducer Motor (HC30GL120)
- NU-CALGON Leak Detector, Blue, 1 gal. (4182-08)
- DURAVENT 4" BVENT 1/4" Univ Adapter Female (4BVAF)
- TOOL Mr. Heater MH9BX Portable Buddy Heater (TO1363163)
- JOHNSON CONTROLS Wiring Harness, 13 Ft. (WHA-PKD3-400C)
- JOHNSON CONTROLS Maintenance Kit, Leak Detector (RLD-H10-602R)
- JOHNSON CONTROLS F263Mac-V01C Flow Switch Spdt (F263MAC-V0)
- JOHNSON CONTROLS Bkt287-2R Din Rail Mtg Bracket (BKT287-2R)
- JOHNSON CONTROLS Thermocouple, 18" (K19AT-18)
- JOHNSON CONTROLS F-700-9 Tee 1/4 Compression (F-700-9)
- TRANE Mot18688 Motor; 1/8 Hp, (MOT12004)
- Johnson Controls Furnace and Heater Parts