Shop All Furnace and Heater Parts
Johnson Controls
Thermocouple, 18"
Mfr # K19AT-18
Zoro # G5560941
original price:
$20.38
31% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Multiple
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # K19AT-18
- Zoro # G5560941
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Thermocouple, 18" |
Fits Brand | Multiple |
For Use With | Universal |
Description
Thermocouple, 18 In., Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter Mount Exhaust Fan, 36 in, 1 Speed, 8225 CFM, 115V (484X50)
- HONEYWELL 50070171-002 Truedry Filter For (50070171-0)
- ROBERTSHAW Dial for Gas Thermostat Low 550f (4590-078)
- MARS Galv Strip Blower Wheel, 208/230V, 60Hz (8265B)
- JOHNSON CONTROLS Knob (KNB20A-602R)
- JOHNSON CONTROLS Bkt287-2R Din Rail Mtg Bracket (BKT287-2R)
- JOHNSON CONTROLS A19Aac-4C 0/80F; Diff 5F (A19AAC-4C)
- JOHNSON CONTROLS Thermocouple, 24" (K19AT-24)
- JOHNSON CONTROLS Thermocouple, 36", Screw-In (K15DA-36)
- JOHNSON CONTROLS D350Aa-1C Temp Display Module (D350AA-1C)
- RHEEM 42-101955-08 Pressure Switch (42-101955-)
- Johnson Controls Furnace and Heater Parts