Shop All Motorized Dampers Accessories
Johnson Controls
Terminal Block Replacement Kit
Mfr # M9000-210
Zoro # G8987255
product price: $39.57
/ea
$39.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 and M9200 Series Actuators
- Includes (5) Terminal Blocks
- Accessory Type Terminal Block Replacement Kit
- Compatible with Manufacturer Model Number M9000-200
- Product Type Terminal Block Replacement Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-210
- Zoro # G8987255
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Details
Item | Terminal Block Replacement Kit |
For Use With | M9100 and M9200 Series Actuators |
Includes | (5) Terminal Blocks |
Accessory Type | Terminal Block Replacement Kit |
Compatible with Manufacturer Model Number | M9000-200 |
Product Type | Terminal Block Replacement Kit |
Compatible with Series | M9000 |
Compatible Manufacturer Part Number | M9000-200 |
Compatible with Brand | Johnson Controls |
Material | Plastic |
Compatible with Manufacturer Part Number | M9000 |
Compatible with Manufacturer Model Number [NEW] | M9000 |
Number of Terminals | 5 |
Compatible Manufacturer Model Number | M9000-200 |
For Use with Mfr. Model Number | M9000-200 |
For Use With Mfr. Model Number | M9000-200 |
Description
Terminal Block Replacement Kit, Product Type Terminal Block Replacement Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9000-200, Compatible with Grainger Part Number 41P425, Compatible with Series M9000, Includes (5) Terminal Blocks, Material Plastic, Number of Terminals 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Tee, 12 in Duct Dia, Type I PVC, 22-3/4" L (PVCT12)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (2EKD6)
- DAYTON Impeller, High Volume, CPVC (5608)
- ILC FILTER 20X22X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 195 X 2144 X 075 MADE IN THE U (WY-0LE5-6)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2213)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 3/4 (JT3325)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- Johnson Controls Motorized Dampers Accessories