Shop All Temperature & Humidity Transmitters
Johnson Controls
Temp/Humidity Sensor, 0 to 10V DC, White
Mfr # HX-68P3-0N000U
Zoro # G010997861
product price: $357.39
/ea
Free Shipping & Returns
$357.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Relative Humidity Range 0 to 100%
- Output 0 to 10VDC, 4 to 20mA
- Humidity Accuracy 0 to 100% of Full Scale
- Series HX-68P3
- Application Humidity Monitoring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # HX-68P3-0N000U
- Zoro # G010997861
- Country of Origin Mexico
- Category Temperature & Humidity Transmitters
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Width | 4 7/8 in |
Probe Length | 4 in |
Overall Height | 8 1/8 in |
Overall Length | 10 3/8 in |
Description
Temperature and Humidity Sensor, Display Type None, Sensing Element Type Thermistor, Mounting Location Wall Mount, Output 0 to 10VDC, 4 to 20mA, Housing Material Polycarbonate, Housing Color White, Probe Length 4 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 140 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Not Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AVNC-30 Pressure Gauge, 30"Hg-0-30 PSI (AVNC-30)
- SUBURBAN Optical Comparator Hood Extension Mv-14 (MV-14-HOOD)
- ACURITE Indoor and Outdoor Thermometer, 6.5" (00338A2)
- OTC Twin Jumper Leads, 600/1000V (3902)
- NOSHOK 800 Series Temperature Transmitter, -40/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter (800--40/200-1-1-8-8-040-6)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N4B)
- PROSKIT Capacitance Meter (MT-5110)
- NOSHOK 800 Series Temperature Transmitter, 40/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 Stem, 6 mm Diameter (800-40/400-1-1-8-8-025-6)
- DWYER INSTRUMENTS Bracket, For Flush Mount Capsuhelic Gage (A-370)
- LEVEL SENSE Freezer Alarm, Wi-Fi Enabled, Real Time Refrigerator Temperature Monitoring, 4 Foot. Sensor (LS-SENTRY-120V-FREEZER-4FT-RAW)
- Johnson Controls Temperature & Humidity Transmitters