Shop All Line Voltage Thermostats
Johnson Controls
Temperature Stage Module, SPDT, 24V
Mfr # S350CC-1C
Zoro # G6472067
original price:
$201.77
14% off
new price: $173.50
/ea
Free Shipping & Returns
$173.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 to 30V AC
- Differential 1 Degrees to 30 Degrees F
- Number of Relay Inputs 0
- Switch Type SPDT
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # S350CC-1C
- Zoro # G6472067
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2-3/8 |
Height | 5 |
Width (In.) | 2 3/8 in |
Height (In.) | 5 in |
Depth (In.) | 2 3/8 in |
Depth | 2-3/8 |
Overall Length | 2 3/8 in |
Overall Height | 5 in |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Description
Stage Module, Input Voltage 120V AC, 240V AC, Overall Height 5 in, Overall Width 2 3/8 in, Compatible with Series A350, Compatible with Grainger Part Number 20XJ47, 241R82, 36P544, 36P545, 36P546, 36P547, 36P548, 58YG76, Compatible with Manufacturer Model Number A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1, Standards CCN XAPX, UL Listed, Product Type Temperature Slave Stage Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES & JONES Repair Head Assembly, 1 in. (40-415)
- DURAFLO Bathroom Exhaust Vent Brown (6011BR)
- AIR CONDITIONING PRODUCTS CO 30 Diameter Shutter Mount Exhaust Fan (SMF 30A)
- MVP MASTER RAM SERIES 6" Back Draught Damper (6" BACK DAMPER)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-29C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 30 Degrees to 50 Degrees F (A19AAD-5C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-12C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GBF-02C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-1C)
- JOHNSON CONTROLS Portable Heating Thermostat, Open on Rise, SPST (A19BAG-1E)
- RANCO Line Volt Mechanical Tstat, Open/Close on Rise, On Unit, SPDT, 240V (C12-5010)
- Johnson Controls Line Voltage Thermostats