Shop All Fan and Limit Controls
Johnson Controls
Temperature SPDT Hi-Limit 25/215F M/R
Mfr # A25CN-1
Zoro # G3204089
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Type Bi-Metal Rod
- Inductive Amps @ 120V 16 A
- Inductive Amps @ 240V 8 A
- Differential Adjustability Adjustable
- Mounting Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A25CN-1
- Zoro # G3204089
- Country of Origin Mexico
- Category Fan and Limit Controls
Dimensions
Overall Height | 4 3/8 in |
Overall Width | 1 3/4 in |
Details
Item | Temperature Control |
Element Type | Bi-Metal Rod |
Inductive Amps @ 120V | 16 A |
Inductive Amps @ 240V | 8 A |
Differential Adjustability | Adjustable |
Mounting | Surface Mount |
Limit Minimum Control Temperature | 25 Degrees F |
Contact Rating (AC) | FLA: 16 A @ 120V, FLA: 8 A @ 240V, FLA: 9.2 A @ 208V, LRA: 16 A @ 120V, LRA: 16 A @ 208V, LRA: 16 A @ 240V, LRA: 16 A @ 277V, LRA: 48 A @ 240V, LRA: 55.2 A @ 208V, LRA: 96 A @ 120V |
Limit Maximum Control Temperature | 215 Degrees F |
Contact Form | SPDT |
Standards | cUL Listed, UL Listed |
Reset Type | Manual Reset |
Product Type | Temperature Control |
Description
Temperature Control, Mounting Surface Mount, Contact Form SPDT, Reset Type Manual Reset, Limit Maximum Control Temperature 215 Degrees F, Limit Minimum Control Temperature 25 Degrees F, Differential Adjustability Adjustable, Overall Height 4 3/8 in, Overall Width 1 3/4 in, Product Type Temperature Control, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02004)
- BELIMO FIRE/SMOKE 24v;35#;S/R;On/Off (FSLF24)
- PLEASANT HEARTH Arched Fireplace Screen, 39" W 12" L 31" H, Black Finish, Steel (959)
- SIEMENS 24VAC (RDY2000)
- JOHNSON CONTROLS Temperature 100-240 Open On Rise 12" (A19AAB-40)
- JOHNSON CONTROLS Temp -30/100F Adjdiff 6Cap 4"Bulb (A19ABC-97)
- JOHNSON CONTROLS Temp 120/240V SPDT -40/212F 9 Sen (A421ABC-03)
- SUPCO Mfdfuse - Priced Per Bag., PK3 (MFDFUSE)
- WHITE-RODGERS Rollout Limit Control, 240F Cut Out (3L12-240)
- RESIDEO Honeywell L4064B2210 - Fan & Limit Controller (L4064B2210)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 250 (6UEC8)
- Johnson Controls Controls