Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor Wall Mount Plate, White
Mfr # TE-1800-9600
Zoro # G4678554
$18.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Wallplate Adaptor; Mounting Hardware
- Color White
- Width (In.) 5 in
- For Use With TE-6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # TE-1800-9600
- Zoro # G4678554
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Width (In.) | 5 in |
Depth (In.) | 1/2 in |
Height (In.) | 3 in |
Overall HxW | 3 in x 5 in |
Overall Width | 5 in |
Overall Height | 3 in |
Overall Depth | 1/2 in |
Details
Item | Temperature Sensor Wall Mount Plate |
Material | Stainless Steel |
Includes | Wallplate Adaptor; Mounting Hardware |
Color | White |
For Use With | TE-6000 |
Compatible Brand and Series | Johnson Controls T4000 Series |
Compatible Manufacturer Model Number | TE 6000 |
Accessory Type | Temperature Sensor Wall Mount Plate |
Color/Material | White, Steel |
Mounting Direction | Horizontal, Vertical |
Mounting Direction/Shape | Horizontal or Vertical |
Shape | Rectangle |
Description
Temperature Sensor Wall Mount Plate, White, Compatible Brand and Series Johnson Controls T4000 Series, Compatible Grainger Part Number 20XG79, 36P610, 36P611, 58YJ79, Compatible Manufacturer Model Number TE 6000, Includes Wallplate Adaptor; Mounting Hardware, Stainless Steel, Horizontal, Vertical, Overall Height 3 in, Overall Width 5 in, Rectangle, Key Features Adapts 4000 Series Brackets, Covers to Standard Conduit Wallbox, Overall Depth 1/2 in, Mounting Direction/Shape Horizontal or Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace - 32,000 Btu, T-Stat Control Appl (DFS-400T-4AS)
- DCM Defrost Fan, 12V, 2 Speed, U Channel (TAD000105)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 6 in Width, 100 ft Length (FTPI-PSA-002-096)
- ROBERTSHAW Combination Gas Valve (700-503)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635S-1)
- JOHNSON CONTROLS Network Sensor, Pir, No Display, White, Logo (NSB8MTN040-0)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BHN140-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, 6' (TE-631AM-1)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-1.0% (TE-6000-1)
- JOHNSON CONTROLS Temperature Sensor, White, Wall Mount (CD-W00-00-2)
- HONEYWELL HOME Cover Plate, Electrical Box, Arctic White (50028399-001)
- Johnson Controls Thermostats