Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor Wall Mount Plate, Gray
Mfr # TE-6001-4
Zoro # G4702406
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polymer
- Includes Wallplate Adaptor; Mounting Hardware
- Color Gray
- For Use With TE-6000
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6001-4
- Zoro # G4702406
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Width (In.) | 3 in |
Height (In.) | 2 in |
Depth (In.) | 2 in |
Overall HxW | 2 in x 3 in |
Overall Height | 2 in |
Overall Width | 3 in |
Overall Depth | 2 in |
Details
Item | Temperature Sensor Wall Mount Plate |
Material | Polymer |
Includes | Wallplate Adaptor; Mounting Hardware |
Color | Gray |
For Use With | TE-6000 |
Compatible Manufacturer Model Number | TE 6000 |
Shape | Rectangle |
Mounting Direction | Horizontal, Vertical |
Compatible Brand and Series | Johnson Controls TE 6001 Series |
Color/Material | Gray, Polymer |
Mounting Direction/Shape | Horizontal or Vertical |
Accessory Type | Temperature Sensor Wall Mount Plate |
Description
Temperature Sensor Wall Mount Plate, Gray, Compatible Brand and Series Johnson Controls TE 6001 Series, Compatible Grainger Part Number 20XG79, 36P610, 36P611, 58YJ79, Compatible Manufacturer Model Number TE 6000, Includes Wallplate Adaptor; Mounting Hardware, Polymer, Horizontal, Vertical, Overall Height 2 in, Overall Width 3 in, Rectangle, Overall Depth 2 in, Mounting Direction/Shape Horizontal or Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT 12 in. W X 12 in. L White Aluminum Wall Louver (81202)
- HONEYWELL HOME Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (TH6320ZW2003/U)
- ZORO SELECT 1/4" Access Valve Extension Tube, PK6 (4PDH3)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-636GV-2)
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BTN241-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 18" Metal (TE-631JM-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-6300-601)
- JOHNSON CONTROLS Power Module, Gray (C450YNN-1C)
- JOHNSON CONTROLS Universal Thermostat Guard, Silver, Steel (GRD10-1R)
- ROBERTSHAW Thermostat (5300-174)
- Johnson Controls Thermostats