Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Thermistor 10k ohm Type 2, Duct 8" Plastic
Mfr # TE-6361P-1
Zoro # G4669926
product price: $88.22
/ea
Free Shipping & Returns
$88.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Well Adaptor
- Type Thermistor 10k ohm Type 2, Duct 8 in Plastic
- For Use With Any BAS/DDC System
- Accessory Type Temperature Sensor
- Minimum Operating Temperature -50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6361P-1
- Zoro # G4669926
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Width | 1 3/8 in |
Overall Depth | 2 3/4 in |
Probe Length | 8 in |
Overall Height | 6 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Probe Length 8 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 10k ohm, Measurement Type Averaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 13 (90013.042424)
- JOHNSON CONTROLS Condenser Fan Speed Control, 460/575V (P266BHA-100C)
- HONEYWELL THERMAL SOLUTIONS 32004766-001 24" Ignition Cbl. - (32004766-0)
- TRANE Bore Bearing 1.25in, Oil Nipple (BRG1208)
- JOHNSON CONTROLS Temperature Sensor, High Temperature Silicon Cable, Gray (A99BC-300C)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BTN040-0)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635AM-2)
- JOHNSON CONTROLS Network Sensor, Pir, White, No Logo (NSB8MHN241-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Outdoor Air 3' (TE-6313P-1)
- JOHNSON CONTROLS Penn 120V 3-Way Air Valve (V11HAA-100)
- IO HVAC CONTROLS Thermostat, 70 deg. F, Cooling, 24V (CL-70)
- Johnson Controls Thermostat Guards and Accessories