Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Shielded PVC Cable, Gray
Mfr # A99BA-200C
Zoro # G4659076
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length (In.) 78 in
- Operating Temp. Range (F) -40 to 212
- Dia. (In.) 1/4 in
- Nominal Sensor Ohms @ 75F 1035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A99BA-200C
- Zoro # G4659076
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Length (In.) | 78 in |
Dia. (In.) | 1/4 in |
Height (In.) | 3 in |
Overall Diameter | 1/4 in |
Overall Depth | 2 in |
Overall Length | 78 in |
Overall Height | 3 in |
Probe Length | 2 in |
Sensor Cable Length | 6 1/2 ft |
Probe Diameter | 1/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Silicon, Output Not Applicable, Housing Material Stainless Steel, Housing Color Gray, Probe Length 2 in, Temperature Accuracy +/-0.9 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 212 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1,035 ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP80)
- BESTAIR 16 in. W X 25 in. H X 3 in. D 11 MERV Pleated Air Filter (AB3-1625-11R)
- HONEYWELL Remote Sensor, Water Resistant (T775-SENS-WR)
- KING ELECTRIC Kbp Unit Heater 120V 2850W (KBP1230)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-6363P-1)
- JOHNSON CONTROLS Surface Mounting Clip, Indoor, Metal, For A99 Sensors (A99-CLP-1)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-1.0% (TE-6000-1)
- JOHNSON CONTROLS Network Sensor, Pir, White, Logo (NSB8MHN240-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-6300-601)
- JOHNSON CONTROLS Network Sensor, White, Logo (NSB8BHN240-0)
- SCHNEIDER ELECTRIC Thermostat, 2 Pipe, 50/90 Deg F (2212-118)
- Johnson Controls Thermostat Guards and Accessories