Shop All Line Voltage Thermostats
Johnson Controls
Temperature Sensor
Mfr # SEN-600-4
Zoro # G3008050
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type Temperature
- Color White
- Height 4.94"
- Includes LED Indicator, Override Button
- Nominal Sensor Ohms @ 75F 10k
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # SEN-600-4
- Zoro # G3008050
- Country of Origin Canada
- Category Line Voltage Thermostats
Dimensions
Height | 4.94" |
Depth (In.) | 1 in |
Width (In.) | 4 in |
Height (In.) | 5 in |
Cable Length | 10 ft |
Overall Height | 4 15/16 in |
Overall Width | 3 3/8 in |
Overall Depth | 1 1/8 in |
Mounting Height | 5 ft |
Description
Temperature Sensor, Indoor, For Use With T600 and TEC Series, Color White, Height (In.) 5, Width (In.) 4, Depth (In.) 1, Operating Temp. Range (F) 32 Degrees to 122 Degrees , 10K, Sensor Type Temperature, RS,Scom,AUX,C,D1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fume Absorber, 115V, 4 x 8-1/2 x 8-1/4 (SA-9-115)
- SCOTCH Filtrete 14 in. W X 24 in. H X 1 in. D 5 MERV Pleated Filter Dust 1 pk (323DC-4)
- ZORO SELECT Portable Electric Heater, 1500, 120V AC, 1 Phase, 5200 BtuH (12H976)
- TRION 2024 Evaporator Pad (2024)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST, 120/208/240VAC (T22CBC-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120VAC (A421ABG-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-39C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11A-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- WHITE-RODGERS 201-8 120/240V Line Voltage, (201-8)
- Johnson Controls Thermostats