Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, PVC Cable, Gray
Mfr # A99BB-600C
Zoro # G6171051
original price:
$64.55
7% off
new price: $59.63
/ea
$59.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Dia. (In.) 1/4 in
- Height (In.) 3 in
- Operating Temp. Range (F) -40 to 212
- For Use With System 350, System 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A99BB-600C
- Zoro # G6171051
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Dia. (In.) | 1/4 in |
Height (In.) | 3 in |
Length (In.) | 228 in |
Overall Length | 228 in |
Overall Height | 3 in |
Overall Depth | 2 in |
Overall Diameter | 1/4 in |
Probe Length | 2 in |
Probe Diameter | 1/4 in |
Sensor Cable Length | 19 1/2 ft |
Description
Temperature Sensor, Display Type None, Sensing Element Type Silicon, Output Not Applicable, Housing Material Stainless Steel, Housing Color Gray, Probe Length 2 in, Temperature Accuracy +/-0.9 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 212 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1,035 ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 20 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055022020)
- SANTA FE Dehumidifier Risers, 4 Per Kit, 6" tall, Universal (4039903)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 4700 cfm, 115V (484X44)
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BTN041-0)
- JOHNSON CONTROLS Grd10-1R Wire Thermostat Guard (GRD10-1R)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, Metal, 8' (TE-6312M-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 4" Metal (TE-631GV-2)
- JOHNSON CONTROLS Temp Sensor Wallplate, Bacnet W/Logo (TE-6310F-0)
- JOHNSON CONTROLS Universal Thermostat Guard, Silver, Steel (GRD10-1R)
- SOUTHWIRE Thermostat Wire (553080401)
- Johnson Controls Thermostats