Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, PVC Cable, Gray
Mfr # A99BB-300C
Zoro # G6065665
product price: $46.38
/ea
$46.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Dia. (In.) 1/4 in
- Nominal Sensor Ohms @ 75F 1035
- Length (In.) 108 in
- Type PVC Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A99BB-300C
- Zoro # G6065665
- UPC # 078502862525
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Dia. (In.) | 1/4 in |
Length (In.) | 108 in |
Height (In.) | 3 in |
Overall Height | 3 in |
Overall Length | 108 in |
Overall Depth | 2 in |
Overall Diameter | 1/4 in |
Sensor Cable Length | 9 3/4 ft |
Probe Diameter | 1/4 in |
Probe Length | 2 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Silicon, Output Not Applicable, Housing Material Stainless Steel, Housing Color Gray, Probe Length 2 in, Temperature Accuracy +/-0.9 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 212 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1,035 ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/2 HP, 460V, 1-Phase, 1075 rpm (14B0005N05)
- KING ELECTRIC Paw Wall Heater 240V 2250W White (PAW2422-W)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2001-12MS)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN2)
- JOHNSON CONTROLS Temperature Power Module, Blue, NEMA 1 (Y350R-1C)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm with Terminal Block (TE-67PT-0N00)
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BHN241-0)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-67NT-0N00)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 500 psi Range (P499ACP-105K)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-67NP-0N00)
- JOHNSON CONTROLS Temperature Sensor, 36 In (TE-6300-603)
- Johnson Controls Thermostat Guards and Accessories