Shop All Pneumatic Control Accessories
Johnson Controls
Temperature Sensor, Platinum, Black
Mfr # TQ-6000-1
Zoro # G2005503
product price: $298.13
/ea
Free Shipping & Returns
$298.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Temperature Sensor,Platinum,Black
- Overall Depth 1 1/2 in
- Maximum Operating Temperature 122 Degrees F
- Overall Height 1 1/8 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TQ-6000-1
- Zoro # G2005503
- Country of Origin United States
- Category Pneumatic Control Accessories
Dimensions
Overall Depth | 1 1/2 in |
Overall Height | 1 1/8 in |
Overall Width | 1 in |
Details
Item | Pneumatic Temperature Transmitter |
Accessory Type | Temperature Sensor,Platinum,Black |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Product Type | Temperature Sensor |
Description
Pneumatic Temperature Transmitter, Product Type Temperature Sensor, Overall Depth 1 1/2 in, Overall Height 1 1/8 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- AMERICAN METAL FILTER 24 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102430)
- SUPCO Defrost Timer (EDT11)
- BESTAIR BestAir 32 oz Humidifier Water Treatment Additive (1T-PDQ-4)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2138)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2145)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2144)
- JOHNSON CONTROLS Replacement Spring (D-9502-609)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3144)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1002)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- Johnson Controls Pneumatic Control Accessories