Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Platinum 1k ohm, Wall Mount
Mfr # TE-6324P-1
Zoro # G6409112
product price: $34.86
/ea
$34.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faceplates
- For Use With Any BAS/DDC System
- Type Platinum 1k ohm, Wall Mount
- Accessory Type Temperature Sensor
- Display Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6324P-1
- Zoro # G6409112
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Width | 1 3/8 in |
Overall Height | 6 in |
Overall Depth | 2 3/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single, Mounting Location Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (5VD65)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 481929 Mechanical Analog Bath Scale - White (481929)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FA30X32X2A_6)
- B & K AIR FILTER 20X25X4 2PK (NADP03-2PK-2)
- JOHNSON CONTROLS Network Sensor, CO2, Black, Logo (NSB8BTC242-0)
- JOHNSON CONTROLS Plaster Ground Plate (T-4002-6038)
- JOHNSON CONTROLS Network Sensor, White, Logo (NSB8BHN240-0)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635S-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-6300-601)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-68NP-0N00S)
- HONEYWELL HOME Cover Plate, Plastic, White (50001137-001)
- Johnson Controls Thermostat Guards and Accessories