Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Platinum 1k ohm
Mfr # TE-635GM-1
Zoro # G6195734
product price: $24.73
/ea
$24.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Hex-Head Self-Drilling Screws
- Type Platinum 1k ohm
- For Use With Any BAS/DDC System
- Accessory Type Temperature Sensor
- Measurement Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-635GM-1
- Zoro # G6195734
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Probe Length | 4 in |
Overall Height | 1 7/8 in |
Overall Width | 1 7/8 in |
Overall Depth | 1 3/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Housing Color Metallic, Probe Length 4 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x4x72 in., PK5 (4KCC2)
- IMPERIAL MFG Reducr Sml Galv 26Ga9X8 (GV0825)
- NORDFAB Duct Clamp 6 1/2 in W, 1 in H (8010005625)
- DAYTON Roof Curb, Adustable Width (2ZV86)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Flange 8' (TE-6361V-2)
- JOHNSON CONTROLS Power Module, Gray (C450YNN-1C)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-636GV-2)
- JOHNSON CONTROLS Temperature Sensor, Platinum Equivalent 1k ohm (TE-6328P-1)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Strap 3' (TE-636S-1)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-300C)
- HONEYWELL UV Sensor, 1/2' (C7027A1049)
- Johnson Controls Thermostat Guards and Accessories