Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor, Platinum 1k ohm
Mfr # TE-635AM-2
Zoro # G6620643
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Hex-Head Self-Drilling Screws
- Type Platinum 1k ohm
- For Use With Any BAS/DDC System
- Accessory Type Temperature Sensor
- Maximum Operating Temperature 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # TE-635AM-2
- Zoro # G6620643
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Width | 1 7/8 in |
Overall Depth | 1 3/4 in |
Overall Height | 1 7/8 in |
Probe Length | 6 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Immersion Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304500)
- DAYTON Blower Wheel, For Use With 4C119 (202-11-3254)
- BROAN In-Wall Dehumidifier (B33DHW)
- MR. HEATER High Intensity Radiant Natural Gas Garage (MH25NG)
- JOHNSON CONTROLS Temperature Sensor, Remote Indoor, White (SEN-600-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-67NT-0N00)
- JOHNSON CONTROLS Temperature Sensor, White, Wall Mount (CD-W00-00-2)
- JOHNSON CONTROLS Temperature Sensor (HT-68P3-0N000)
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BHN241-0)
- JOHNSON CONTROLS Temperature Sensor Wall Mount Plate, Gray (TE-6001-4)
- SEALED UNIT PARTS CO Supco Thermostat Guard - 3-1/2 x 3 x 6-3/8 Includes Key (BTG-RK)
- Johnson Controls Thermostats